M6-1.00 x 60mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1187532| Mfr #: 6DA48

$8.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187532 Mfr #: 6DA48
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A4
Fastener Thread Type: Metric CoarseMin. Tensile Strength: 101, 500 psi
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Fastener Finish: PlainThread Style: Partially Threaded
Dia./Thread Size: M6-1.00Thread Dia.: M6
Head Height: 6mmHead Dia.: 10mm
Thread Length: 24mmDrive Size: 5mm
Length: 60mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.