Shop Alternate Products
This Product is Discontinued
Zoro Select
1.00mm Metric Socket Head Cap Screw, Black 12.9 Alloy Steel, 25 PK (Discontinued)
Mfr # 6CE96
Zoro # G0684311
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.00mm
- Drive Type Hex Socket
- Drive Size 5mm
- Material 12.9 Alloy Steel