DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

M6-1.00 x 80mm Black 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0898947| Mfr #: 6CE98

$8.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898947 Mfr #: 6CE98
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Fastener Thread Type: Metric CoarseMin. Tensile Strength: 176, 900 psi
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Fastener Finish: Black OxideThread Style: Partially Threaded
Dia./Thread Size: M6-1.00Thread Dia.: M6
Head Height: 6mmHead Dia.: 10mm
Thread Length: 24mmDrive Size: 5mm
Length: 80mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.