20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M8-1.25 x 100mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2049223| Mfr #: 6DE16

$5.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049223 Mfr #: 6DE16
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseDia./Thread Size: M8-1.25
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: M8Head Height: 8mm
Head Dia.: 13mmRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 28mmScrew Industry Standards: DIN 912
Drive Size: 6mmFastener Finish: Plain
Length: 100mmMaterial Grade: A2
Item: Metric Socket Head Cap ScrewBasic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 100mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.