20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M8-1.25 x 120mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1374457| Mfr #: 6DE18

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374457 Mfr #: 6DE18
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Fastener Finish: PlainScrew Industry Standards: DIN 912
Material Grade: A2Drive Size: 6mm
Rockwell Hardness: C39 to C44Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiThread Length: 28mm
Head Dia.: 13mmDrive Type: Hex Socket
System of Measurement: MetricScrew Head Type: Cylindrical
Thread Dia.: M8Head Height: 8mm
Thread Style: Partially ThreadedDia./Thread Size: M8-1.25
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Drive Size: 6mmHead Dia.: 13mm
Length: 120mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 120mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5
Save 15%. Sign up for Z-mail.