M8-1.25 x 150mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1509855|Mfr #: 6DE21

$14.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509855 Mfr #: 6DE21
Drive Type: Hex SocketDia./Thread Size: M8-1.25
Thread Direction: Right HandThread Size: 1.25mm
System of Measurement: MetricThread Dia.: M8
Thread Length: 28mmHead Type: Standard
Drive Size: 6mmMaterial: A2 Stainless Steel
Min. Tensile Strength: 101, 500 psiLength: 150mm
Head Height: 8mmItem: Metric Socket Head Cap Screw
Head Dia.: 13mmFinish: Plain
Rockwell Hardness: C39 to C44Meets/Exceeds: DIN 912, ISO 4762
Thread Type: CoarseThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M8-1.25, Material A2 Stainless Steel, Plain Finish, Thread Size 1.25mm, Drive Type Hex Socket, Drive Size 6mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 150mm, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.