M8-1.25 x 20mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1426774| Mfr #: 143295

$22.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426774 Mfr #: 143295
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 176, 900
Head Height: 8mmHead Dia.: 13mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Head Type: CylindricalThread Length: 20mm
Screw Industry Standards: DIN 912Drive Size: 6mm
Fastener Finish: Zinc PlatedLength: 20mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M8-1.25, Length 20mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.