M8-1.25 x 30mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2002822| Mfr #: 532116-PG

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002822 Mfr #: 532116-PG
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Metric
Basic Material: SteelItem: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedScrew Head Type: Cylindrical
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Min. Tensile Strength: 1220N psiHead Height: 8mm
Head Dia.: 13mmThread Style: Fully Threaded
Thread Length: 30mmDrive Size: 6mm
Length: 30mmMaterial Grade: Alloy Steel
Dia./Thread Size: M8-1.25Thread Dia.: M8
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.