M8-1.25 x 35mm A2 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0507902| Mfr #: 6DB95

$9.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0507902 Mfr #: 6DB95
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewHead Height: 8mm
Head Dia.: 13mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Style: Fully Threaded
Screw Industry Standards: DIN 912Thread Length: 28mm
Fastener Finish: PlainDrive Size: 6mm
Material Grade: A2Length: 35mm
Dia./Thread Size: M8-1.25Item: Metric Socket Head Cap Screw
Thread Dia.: M8Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.