M8-1.25 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1640213| Mfr #: 532118-PG

$15.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640213 Mfr #: 532118-PG
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Drive Type: Hex SocketFastener Finish: Black Oxide
System of Measurement: MetricRockwell Hardness: C38 to C43
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Fastener Thread Type: Metric CoarseBasic Material: Steel
Thread Direction: Right HandVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 35mm
Drive Size: 6mmLength: 35mm
Material Grade: Alloy SteelDia./Thread Size: M8-1.25
Thread Dia.: M8Min. Tensile Strength: 1220N psi
Head Height: 8mmHead Dia.: 13mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100
Save 15%. Sign up for Z-mail.