Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK
Mfr # SC22080450-14-100P1
Zoro # G1471163
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK SCFS208020-005P1
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK BHS7X05014-050P1
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK M07040.100.0040
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK M07160.050.0100
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7 in Length U51050.100.0700
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51060.037.0100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK U07001.075.0275
- ZORO SELECT Socket Head Screw ZUL602M6X40
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07470.050.0050
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK SC22060120-14-100P1
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 200 PK B07000.037.0275
- Zoro Select Socket Head Cap Screws