M8-1.25 x 50mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1447966|Mfr #: 6DB98

$6.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1447966 Mfr #: 6DB98
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Dia./Thread Size: M8-1.25Drive Size: 6mm
Head Dia.: 13mmFinish: Plain
Thread Length: 28mmMin. Tensile Strength: 101, 500 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 1.25mmMaterial: A2 Stainless Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 8mmRockwell Hardness: C39 to C44
System of Measurement: MetricThread Dia.: M8
Thread Style: Partially ThreadedDrive Size: 6mm
Head Dia.: 13mmLength: 50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M8-1.25, Material A2 Stainless Steel, Plain Finish, Thread Size 1.25mm, Drive Type Hex Socket, Drive Size 6mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 50mm, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.