M8-1.25 x 60mm Black 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2236963| Mfr #: 6CU19

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236963 Mfr #: 6CU19
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Fastener Thread Type: Metric CoarseMin. Tensile Strength: 176, 900 psi
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Fastener Finish: Black OxideThread Style: Partially Threaded
Dia./Thread Size: M8-1.25Thread Dia.: M8
Head Height: 8mmHead Dia.: 13mm
Thread Length: 28mmDrive Size: 6mm
Length: 60mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M8-1.25, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.