M8-1.25 x 60mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1266973| Mfr #: 6DE10

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266973 Mfr #: 6DE10
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Drive Size: 6mmFastener Thread Type: Metric Coarse
Head Dia.: 13mmHead Height: 8mm
Min. Tensile Strength: 101, 500 psiDia./Thread Size: M8-1.25
Thread Direction: Right HandThread Length: 28mm
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Screw Head Type: Cylindrical
Rockwell Hardness: C39 to C44Thread Dia.: M8
Fastener Finish: PlainThread Style: Partially Threaded
Drive Size: 6mmHead Dia.: 13mm
Length: 60mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.