1/2"-13 x 3-3/4" Black Oxide Carbon Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1935421| Mfr #: U07000.050.0375

$5.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/2"
Fastener Finish: Black Oxide
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935421 Mfr #: U07000.050.0375
Thread Dia.: 1/2"Fastener Finish: Black Oxide
Head Height: 1/2"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 1/2"-13
Vented Hole Size: Not VentedThread Length: 1-1/2"
Basic Material: SteelDrive Size: 3/8"
Length: 3-3/4"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 3/4"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 3-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews