WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Steel, 1/2"-20x2-3/4", PK10

VALUE BRAND| Zoro #: G2399171| Mfr #: U07040.050.0275

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/2"
Thread Style: Partially Threaded
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2399171 Mfr #: U07040.050.0275
Thread Length: 1-1/2"Thread Style: Partially Threaded
Head Height: 1/2"Length: 2-3/4"
Thread Dia.: 1/2"Item: Socket Head Cap Screw
Fastener Finish: Black OxideDia./Thread Size: 1/2"-20
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 3/4"
System of Measurement: InchDrive Size: 3/8"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews