SHCS, Steel, 1/4"-20x1-1/4", PK100

VALUE BRAND| Zoro #: G1876323| Mfr #: U07000.025.0125

$9.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 1-1/4"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1876323 Mfr #: U07000.025.0125
Item: Socket Head Cap ScrewLength: 1-1/4"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 3/16"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Partially ThreadedRockwell Hardness: C37 to C45
Thread Direction: Right HandHead Dia.: 3/8"
Head Height: 1/4"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 1/4"Dia./Thread Size: 1/4"-20
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews