LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-20 x 7/8" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0509546| Mfr #: U07000.025.0087

$7.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509546 Mfr #: U07000.025.0087
Min. Tensile Strength: 180,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Thread Direction: Right HandLength: 7/8"
Basic Material: SteelHead Dia.: 3/8"
Material Grade: Alloy SteelRockwell Hardness: C37 to C45
Screw Head Type: CylindricalThread Length: 7/8"
Drive Size: 3/16"Head Height: 1/4"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/4"
Dia./Thread Size: 1/4"-20Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews