SHCS, Steel, 3/4"-10x3-3/4", PK5

VALUE BRAND| Zoro #: G0639983| Mfr #: U07000.075.0375

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 2"
Thread Style: Partially Threaded
Head Height: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0639983 Mfr #: U07000.075.0375
Thread Length: 2"Thread Style: Partially Threaded
Head Height: 3/4"Length: 3-3/4"
Thread Dia.: 3/4"Item: Socket Head Cap Screw
Fastener Finish: Black OxideDia./Thread Size: 3/4"-10
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 1-1/8"
System of Measurement: InchDrive Size: 5/8"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 3-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews