#4-40 x 1-1/4" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2029343| Mfr #: U07000.011.0125

$8.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029343 Mfr #: U07000.011.0125
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.183"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-1/4"Dia./Thread Size: #4-40
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C37 to C45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 3/32"
Thread Dia.: #4Head Height: 0.112"
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews