WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Steel, 5/16"-18x4-1/2", PK10

VALUE BRAND| Zoro #: G1825686| Mfr #: U07000.031.0450

$7.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1825686 Mfr #: U07000.031.0450
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 4-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Head Dia.: 7/16"System of Measurement: Inch
Head Height: 5/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1/4"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-1/8"
Thread Dia.: 5/16"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 4-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews