WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Steel, 7/16"-14x2-1/4", PK10

VALUE BRAND| Zoro #: G1396087| Mfr #: U07000.043.0225

$5.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1396087 Mfr #: U07000.043.0225
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 2-1/4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 7/16"-14Material Grade: Alloy Steel
Head Dia.: 11/16"System of Measurement: Inch
Head Height: 7/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/8"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-3/8"
Thread Dia.: 7/16"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 10

Product Reviews