WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Steel, M12-1.75x100mm, PK10

VALUE BRAND| Zoro #: G1602501| Mfr #: SC22121000-010P2

$11.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Dia.: 18mm
Dia./Thread Size: M12-1.75
Drive Size: 10mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1602501 Mfr #: SC22121000-010P2
Head Dia.: 18mmDia./Thread Size: M12-1.75
Drive Size: 10mmItem: Metric Socket Head Cap Screw
Thread Length: 36mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Class 12.9
Min. Tensile Strength: 176,900Vented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Zinc Plated
Rockwell Hardness: C39 to C44Length: 100mm
Thread Style: Partially ThreadedSystem of Measurement: Metric
Screw Industry Standards: DIN 912Basic Material: Steel
Head Height: 12mmScrew Head Type: Cylindrical
Drive Type: Hex SocketThread Dia.: M12
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 100mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 10

Product Reviews