SHCS, Steel, M12-1.75x30mm, PK100

VALUE BRAND| Zoro #: G1085646| Mfr #: SC22120300-100P2

$60.52 /pk

This item ships free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900
Length: 30mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1085646 Mfr #: SC22120300-100P2
Basic Material: SteelMin. Tensile Strength: 176,900
Length: 30mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M12-1.75Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 18mm
Head Height: 12mmScrew Industry Standards: DIN 912
Drive Size: 10mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 30mm
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Zinc Plated
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 30mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 12mm, Thread Dia. M12, Package Quantity 100

Product Reviews