M2.5-0.45 x 10mm Black Oxide 12.9 Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1934956| Mfr #: 6CE45

$9.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Head Dia.: 5mm
Material Grade: Class 12.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934956 Mfr #: 6CE45
Item: Metric Socket Head Cap ScrewHead Dia.: 5mm
Material Grade: Class 12.9Min. Tensile Strength: 176,900 psi
Thread Style: Fully ThreadedDrive Type: Hex Socket
Thread Dia.: M2.5Dia./Thread Size: M2.5-0.45
Drive Size: 2mmThread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: DIN 912
Screw Head Type: CylindricalVented Hole Size: Not Vented
Rockwell Hardness: C39 to C44Thread Length: 10mm
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseSystem of Measurement: Metric
Head Height: 2.6mmLength: 10mm
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2.5-0.45, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.6mm, Thread Dia. M2.5, Package Quantity 50

Reviews