LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M2.5-0.45 x 4mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0281337| Mfr #: M07000.025.0004

$12.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 176,900 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281337 Mfr #: M07000.025.0004
Min. Tensile Strength: 176,900 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Thread Direction: Right HandLength: 4mm
Basic Material: SteelHead Dia.: 4.5mm
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Length: 4mm
Drive Size: 2mmHead Height: 2.5mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M2.5
Dia./Thread Size: M2.5-0.45Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2.5-0.45, Length 4mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4mm, Head Height 2.5mm, Thread Dia. M2.5, Package Quantity 100

Reviews