WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Steel, M2.5-0.45x6mm, PK100

VALUE BRAND| Zoro #: G1272765| Mfr #: M07000.025.0006

$12.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900 psi
Length: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1272765 Mfr #: M07000.025.0006
Basic Material: SteelMin. Tensile Strength: 176,900 psi
Length: 6mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M2.5-0.45Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 4.5mm
Head Height: 2.5mmScrew Industry Standards: DIN 912
Drive Size: 2mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 6mm
Thread Dia.: M2.5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2.5-0.45, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 2.5mm, Thread Dia. M2.5, Package Quantity 100

Product Reviews