#10-32 x 1-1/8" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0672472| Mfr #: 1GB40

$20.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672472 Mfr #: 1GB40
System of Measurement: InchDia./Thread Size: #10-32
Fastener Finish: PlainThread Direction: Right Hand
Head Dia.: 0.313"Screw Style: Socket Head Cap Screw
Vented Hole Size: 0.046"Thread Dia.: #10
Drive Type: Hex SocketScrew Head Type: Vented
Head Height: 0.190"Min. Tensile Strength: 80, 000 psi
Material Grade: 18-8Temp. Range: 250 Degrees F
Item: Vented Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Basic Material: Stainless SteelDrive Size: 5/32"
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Thread Length: 1-1/8"Length: 1-1/8"
Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1-1/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 5

Product Reviews