#10-32 x 5/16" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1054776| Mfr #: 1GB32

$9.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054776 Mfr #: 1GB32
System of Measurement: InchScrew Industry Standards: ASME B18.3
Basic Material: Stainless SteelScrew Style: Socket Head Cap Screw
Material Grade: 18-8Temp. Range: 250 Degrees F
Dia./Thread Size: #10-32Fastener Finish: Plain
Drive Type: Hex SocketScrew Head Type: Vented
Drive Size: 5/32"Rockwell Hardness: B70 to B95
Item: Vented Socket Head Cap ScrewVented Hole Size: 0.046"
Thread Dia.: #10Min. Tensile Strength: 80, 000 psi
Fastener Thread Type: UNFThread Direction: Right Hand
Head Dia.: 0.313"Head Height: 0.190"
Thread Length: 5/16"Length: 5/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 5
Save 15%. Sign up for Z-mail.