JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 1-1/4" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1985252| Mfr #: 1GB49

$12.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985252 Mfr #: 1GB49
Basic Material: Stainless SteelScrew Style: Socket Head Cap Screw
Item: Vented Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Vented Hole Size: 0.062"System of Measurement: Inch
Head Dia.: 0.375"Material Grade: 18-8
Drive Type: Hex SocketScrew Industry Standards: ASME B18.3
Dia./Thread Size: 1/4"-20Drive Size: 3/16"
Temp. Range: 250 Degrees FRockwell Hardness: B70 to B95
Fastener Finish: PlainScrew Head Type: Vented
Thread Direction: Right HandThread Dia.: 1/4"
Head Height: 0.250"Thread Style: Fully Threaded
Fastener Thread Type: UNCThread Length: 1-1/4"
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 0.250 In., Thread Dia. 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.