JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 3/8" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0340995| Mfr #: 1GB43

$10.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340995 Mfr #: 1GB43
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Material Grade: 18-8Thread Direction: Right Hand
Rockwell Hardness: B70 to B95Dia./Thread Size: 1/4"-20
Screw Style: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Drive Type: Hex SocketThread Dia.: 1/4"
Head Dia.: 0.375"Fastener Finish: Plain
Screw Head Type: VentedDrive Size: 3/16"
Item: Vented Socket Head Cap ScrewSystem of Measurement: Inch
Basic Material: Stainless SteelHead Height: 0.250"
Thread Style: Fully ThreadedVented Hole Size: 0.062"
Thread Length: 3/8"Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.250 In., Thread Dia. 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.