1/4"-20 x 7/8" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2002506| Mfr #: 1GB47

$6.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002506 Mfr #: 1GB47
System of Measurement: InchHead Dia.: 0.375"
Thread Dia.: 1/4"Dia./Thread Size: 1/4"-20
Fastener Thread Type: UNCRockwell Hardness: B70 to B95
Vented Hole Size: 0.062"Thread Style: Fully Threaded
Item: Vented Socket Head Cap ScrewDrive Size: 3/16"
Temp. Range: 250 Degrees FMin. Tensile Strength: 80, 000 psi
Basic Material: Stainless SteelThread Direction: Right Hand
Drive Type: Hex SocketHead Height: 0.250"
Fastener Finish: PlainMaterial Grade: 18-8
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: VentedThread Length: 7/8"
Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 7/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.250 In., Thread Dia. 1/4 In., Package Quantity 5
Save 15%. Sign up for Z-mail.