#10-24 x 1" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1931772| Mfr #: 1GB30

$11.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Plain
Head Height: 0.190"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931772 Mfr #: 1GB30
Thread Dia.: #10Fastener Finish: Plain
Head Height: 0.190"Item: Vented Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Vented
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-24Vented Hole Size: 0.046"
Thread Length: 1"Basic Material: Stainless Steel
Drive Size: 5/32"Length: 1"
Temp. Range: 250 Degrees FHead Dia.: 0.312"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 5

Reviews