Zoro Select
#10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK
Mfr # 1GB27
Zoro # G2361301
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Vented
- Drive Type Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK M51060.160.0050
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07470.050.0035
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51050.016.0075
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK M07000.220.0060
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK M07470.080.0025
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length U07000.112.0300
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length, 500 PK NAS1351C002
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length ZPS44010F26
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in Length ZPS60212C48
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 25C100KFC
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK M55050.040.0014
- Zoro Select Socket Head Cap Screws