SHCS, Vented, 18-8 SS, #10-32x1/4", PK5

VALUE BRAND| Zoro #: G0654464| Mfr #: 1GB31

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0654464 Mfr #: 1GB31
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 1/4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Material Grade: 18-8
Head Dia.: 0.313"System of Measurement: Inch
Head Height: 0.190"Screw Industry Standards: ASME B18.3
Drive Size: 5/32"Vented Hole Size: 0.046"
Thread Style: Fully ThreadedThread Length: 1/4"
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B70 to B95
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: VentedItem: Vented Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 5

Product Reviews