#10-32 x 3/8" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0829053| Mfr #: 1GB33

$3.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: 0.046"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829053 Mfr #: 1GB33
Thread Direction: Right HandVented Hole Size: 0.046"
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 0.312"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 3/8"Dia./Thread Size: #10-32
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Rockwell Hardness: B70 to B95System of Measurement: Inch
Screw Industry Standards: ASME B18.3Drive Size: 5/32"
Thread Dia.: #10Head Height: 0.190"
Screw Head Type: VentedCountry of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 5

Reviews