Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#4-40 x 3/16" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2453787| Mfr #: 1GA87

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 3/32"
Head Dia.: 0.183"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453787 Mfr #: 1GA87
Rockwell Hardness: B70 to B95Drive Size: 3/32"
Head Dia.: 0.183"Screw Style: Socket Head Cap Screw
Length: 3/16"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Vented Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Vented
Thread Length: 3/16"Vented Hole Size: 0.035"
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #4-40Material Grade: 18-8
Head Height: 0.112"System of Measurement: Inch
Thread Dia.: #4Country of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 0.112 In., Thread Dia. #4, Package Quantity 5

Reviews