#4-40 x 5/16" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1538817| Mfr #: 1GA89

$5.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 3/32"
Head Dia.: 0.183"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538817 Mfr #: 1GA89
Rockwell Hardness: B70 to B95Drive Size: 3/32"
Head Dia.: 0.183"Screw Style: Socket Head Cap Screw
Length: 5/16"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Vented Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Vented
Thread Length: 5/16"Vented Hole Size: 0.035"
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #4-40Material Grade: 18-8
Head Height: 0.112"System of Measurement: Inch
Thread Dia.: #4Country of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 0.112 In., Thread Dia. #4, Package Quantity 5

Reviews