SHCS, Vented, 18-8 SS, #4-40x5/8"

VALUE BRAND| Zoro #: G1098982| Mfr #: 1GA92

$7.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Vented Socket Head Cap Screw
Length: 5/8"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1098982 Mfr #: 1GA92
Item: Vented Socket Head Cap ScrewLength: 5/8"
Temp. Range: 250 Degrees FDrive Size: 3/32"
Drive Type: Hex SocketThread Length: 5/8"
Thread Style: Fully ThreadedRockwell Hardness: B70 to B95
Thread Direction: Right HandHead Dia.: 0.183"
Head Height: 0.112"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: #4Dia./Thread Size: #4-40
Vented Hole Size: 0.035"Material Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Vented
Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 0.112 In., Thread Dia. #4

Product Reviews