- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #6 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#6 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 5 PK (Discontinued)
Mfr # 1GB14
Zoro # G1329501
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6
- Screw Length 1 in
- Screw Head Type Vented
- Drive Type Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1GB14
-
Zoro #
G1329501
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6 |
Screw Length | 1 in |
Drive Size | 7/64 in |
Head Height | 0.138 in |
Vented Hole Size | 0.038 in |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 1 in |
Flange Diameter | Not Applicable |
Head Diameter | 0.226 in |
Minimum Thread Length | 1 in |
Vent Hole Diameter | 0.038 in |
Length | 1 in |
Head Dia. | 0.226 in |
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Screw Head Type | Vented |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Rockwell Hardness | B70 to B95 |
Class | 3A |
Temp. Range | 250 Degrees F |
Thread Type | Coarse |
Countersink Angle | Not Applicable |
Special Features | Vented |
Finish Type | Plain |
Tensile Strength | 80,000 psi |
Flange Thickness | Not Applicable |
Head Type | Standard |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Pitch | Not Applicable |
Thread Fit | 3A |
Maximum Temperature | 250 Degrees F |
Screw Style | Socket Head Cap Screw |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Industry Standards | ASME B18.3 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Vented, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable