#8-32 x 1-1/2" 18-8 Stainless Steel Vented Socket Head Cap Screw

VALUE BRAND| Zoro #: G1571166| Mfr #: 1GB25

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #8
Fastener Finish: Plain
Head Height: 0.164"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571166 Mfr #: 1GB25
Thread Dia.: #8Fastener Finish: Plain
Head Height: 0.164"Item: Vented Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B70 to B95Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Vented
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #8-32Vented Hole Size: 0.042"
Thread Length: 3/4"Basic Material: Stainless Steel
Drive Size: 9/64"Length: 1-1/2"
Temp. Range: 250 Degrees FHead Dia.: 0.270"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.164 In., Thread Dia. #8

Reviews