Zoro Select
#8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK
Mfr # 1GB19
Zoro # G1109997
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Vented
- Drive Type Hex
- Drive Size 9/64 in
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK 1GB17
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 5 PK 1GB16
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 50 PK SCIA-120037-050P
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07410.019.0200
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length U51050.100.0800
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK SC2210012-100P
- ZORO SELECT Button Head Socket Screw ZSB55038C18
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK U07410.062.0550
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 25 PK 1GU49
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK U07040.025.0400
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07040.087.0300
- Zoro Select Socket Head Cap Screws