SHCS, Vented, 18-8 SS, #8-32x3/4", PK5

VALUE BRAND| Zoro #: G1538031| Mfr #: 1GB21

$7.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Vented Socket Head Cap Screw
Length: 3/4"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1538031 Mfr #: 1GB21
Item: Vented Socket Head Cap ScrewLength: 3/4"
Temp. Range: 250 Degrees FDrive Size: 9/64"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Fully ThreadedRockwell Hardness: B70 to B95
Thread Direction: Right HandHead Dia.: 0.270"
Head Height: 0.164"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: #8Dia./Thread Size: #8-32
Vented Hole Size: 0.042"Material Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Vented
Country of Origin (subject to change): Multiple

Product Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.164 In., Thread Dia. #8, Package Quantity 5

Product Reviews