#8-32 x 3/8" 18-8 Stainless Steel Vented Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0358495| Mfr #: 1GB18

$4.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 9/64"
Head Dia.: 0.270"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358495 Mfr #: 1GB18
Rockwell Hardness: B70 to B95Drive Size: 9/64"
Head Dia.: 0.270"Screw Style: Socket Head Cap Screw
Length: 3/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Vented Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Vented
Thread Length: 3/8"Vented Hole Size: 0.042"
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #8-32Material Grade: 18-8
Head Height: 0.164"System of Measurement: Inch
Thread Dia.: #8Country of Origin (subject to change): Multiple

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.164 In., Thread Dia. #8, Package Quantity 5

Reviews