KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, 685 lb Load Cap.

VALUE BRAND| Zoro #: G0686962| Mfr #: 5RRX9

$3.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 1/4"
Sheave Outside Dia.: 2-1/2"
Item: Sheave
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686962 Mfr #: 5RRX9
Max. Cable Size: 1/4"Sheave Outside Dia.: 2-1/2"
Item: SheaveSheave Material: Steel
Attachment Type: Plain BearingSheave Inside Dia.: 1/2"
Working Load Limit: 685 lb.Finish: zinc plated
Mounting Hole Dia.: 1/2"Bearing Type: Bronze
Country of Origin (subject to change): China

Description

Sheave, Attachment Type Plain Bearing, Max. Cable Size 1/4 In., Working Load Limit 685 lb., Sheave Outside Dia. 2-1/2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Mounting Hole Dia. 1/2 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews