Sheave, Wire Rope, 1000 lb Load Cap.

VALUE BRAND| Zoro #: G0398675| Mfr #: 5RRT2

$3.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sheave
Sheave Inside Dia.: 1/2"
Sheave Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398675 Mfr #: 5RRT2
Item: SheaveSheave Inside Dia.: 1/2"
Sheave Outside Dia.: 2"Mounting Hole Dia.: 1/2"
Max. Cable Size: 7/32"Designed For: Wire Rope
Attachment Type: Plain BearingSheave Material: Steel
Bearing Type: BronzeWorking Load Limit: 1000 lb.
Finish: zinc platedCountry of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 7/32 In., Working Load Limit 1000 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1/2 In., Bearing Type Bronze, Mounting Hole Dia. 1/2 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews