Sheave, Wire Rope, 1550 lb Load Cap.

VALUE BRAND| Zoro #: G0696437| Mfr #: 5RRY1

$6.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Sheave
Sheave Inside Dia.: 3/4"
Sheave Outside Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0696437 Mfr #: 5RRY1
Item: SheaveSheave Inside Dia.: 3/4"
Sheave Outside Dia.: 3-1/2"Mounting Hole Dia.: 3/4"
Max. Cable Size: 5/16"Designed For: Wire Rope
Attachment Type: Plain BearingSheave Material: Steel
Bearing Type: BronzeWorking Load Limit: 1550 lb.
Finish: zinc platedCountry of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Sheave Inside Dia. 3/4 In., Bearing Type Bronze, Mounting Hole Dia. 3/4 In., Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews