Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheave, Wire Rope, 293 lb Load Cap.

VALUE BRAND| Zoro #: G0964993| Mfr #: 5RTE0

$8.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sheave
Sheave Inside Dia.: 5/16"
Sheave Outside Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964993 Mfr #: 5RTE0
Item: SheaveSheave Inside Dia.: 5/16"
Sheave Outside Dia.: 3"Mounting Hole Dia.: 5/16"
Max. Cable Size: 1/2"Designed For: Wire Rope
Attachment Type: Ball BearingSheave Material: Steel
Bearing Type: BallWorking Load Limit: 293 lb.
Finish: GalvanizedCountry of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Ball Bearing, Max. Cable Size 1/2 In., Working Load Limit 293 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 5/16 In., Bearing Type Ball, Mounting Hole Dia. 5/16 In., Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews