KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, Wire Rope, 300 lb Cap, 2-7/8 In OD

VALUE BRAND| Zoro #: G0878272| Mfr #: 5RTE1

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 300 lb.
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878272 Mfr #: 5RTE1
Sheave Material: SteelWorking Load Limit: 300 lb.
Finish: GalvanizedMounting Hole Dia.: 1/2"
Bearing Type: BallDesigned For: Wire Rope
Max. Cable Size: 17/32"Sheave Outside Dia.: 2-7/8"
Item: SheaveAttachment Type: Ball Bearing
Sheave Inside Dia.: 1/2"Country of Origin (subject to change): China

Description

Sheave, Designed For Wire Rope, Attachment Type Ball Bearing, Max. Cable Size 17/32 In., Working Load Limit 300 lb., Sheave Outside Dia. 2-7/8 In., Sheave Inside Dia. 1/2 In., Bearing Type Ball, Mounting Hole Dia. 1/2 In., Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews