Sheave, Wire Rope, 300 lb Cap, 3-1/16 In OD

VALUE BRAND| Zoro #: G0918644| Mfr #: 5RTD7

$9.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918644 Mfr #: 5RTD7
Item: SheaveSheave Material: Steel
Sheave Outside Dia.: 3-1/16"Mounting Hole Dia.: 3/8"
Attachment Type: Ball BearingWorking Load Limit: 300 lb.
Designed For: Wire RopeFinish: Galvanized
Bearing Type: BallSheave Inside Dia.: 3/8"
Max. Cable Size: 3/8"Country of Origin (subject to change): China

Product Description

Sheave, Designed For Wire Rope, Attachment Type Ball Bearing, Max. Cable Size 3/8 In., Working Load Limit 300 lb., Sheave Outside Dia. 3-1/16 In., Sheave Inside Dia. 3/8 In., Bearing Type Ball, Mounting Hole Dia. 3/8 In., Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.